Shop All Angular Contact Bearings
Mrc
Bearing, 75mm, 108,000 N, Double Shield
Mfr # 5215MFF
Zoro # G0260261
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 75 mm
- Outside Dia. 130 mm
- Width 41.28 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mrc
- MFR # 5215MFF
- Zoro # G0260261
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 130 mm |
Width | 41.28 mm |
Housing Fillet Radius | 1.5 mm |
Overall Width | 41.3 mm |
Outside Diameter | 130 mm |
Bore Diameter | 75 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3215/5215, Bore Diameter 75 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,300 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 130 mm, Overall Width 41.3 mm, Ring Material Alloy Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Rotor Vane, PK4 (18823)
- MITSUBOSHI Super Torque Timing Belt, 3mm Pitch, 1401mm L x 10mm W (100S3M1401)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4120070)
- CAMOZZI Right Angle Flow Control, 5/32 " OD X 1/8" NPT (GSCU 53-02)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- Mrc Angular Contact Bearings