Shop All Angular Contact Bearings
Mrc
Bearing, 70mm, 88,400 N, Steel, Double Seal
Mfr # 5214CZZ
Zoro # G0260331
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 70 mm
- Outside Dia. 125 mm
- Width 39.69 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5214CZZ
- Zoro # G0260331
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 125 mm |
Width | 39.69 mm |
Housing Fillet Radius | 1.5 mm |
Overall Width | 39.7 mm |
Bore Diameter | 70 mm |
Outside Diameter | 125 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3214/5214, Bore Diameter 70 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,200 RPM, Maximum Temperature 105 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 125 mm, Overall Width 39.7 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-50-80-PPVA-N3 (DSBC-50-80-PPVA-N3)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 3200mm L - 8MGT-3200-12 (120G8M3200)
- IKO Shell Needle Roller Bearing (BA2416Z OG)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45250H)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- MRC Bearing, 70mm, 101,000 N, Steel, Double Seal (5214MZZ)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- SKF Angular Contact Ball Bearings (7302B)
- Mrc Angular Contact Bearings