Shop All Angular Contact Bearings
Mrc
Bearing, 70mm, 88,400 N, Double Shield
Mfr # 5214CFF
Zoro # G0260340
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 70 mm
- Outside Dia. 125 mm
- Width 39.69 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5214CFF
- Zoro # G0260340
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 125 mm |
Width | 39.69 mm |
Outside Diameter | 125 mm |
Bore Diameter | 70 mm |
Overall Width | 39.7 mm |
Housing Fillet Radius | 1.5 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3214/5214, Bore Diameter 70 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,300 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 125 mm, Overall Width 39.7 mm, Ring Material Alloy Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX 170XL050, Standard Timing Belt, XL, 1/2 X 17, T85, Trapezoidal (170XL050)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (056C34D2106)
- CLIMAX METAL PRODUCTS ISCC-112-100-S One-Piece Industry Standard Clamping Coupling (ISCC-112-100-S)
- BALDWIN ESTATE Mounting Hardware (5085.000)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- MRC Bearing, 20mm, 19,000 N, Steel, Double Seal (5204CZZ)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- NACHI 5200 Series Double Row Angular Contact, 5209ZZ (5209ZZ)
- Mrc Ball Bearings