Shop All Angular Contact Bearings
Mrc
Bearing, 70mm, 153,000 N, Steel, Snap-Ring
Mfr # 5314CG
Zoro # G0259360
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 70 mm
- Outside Dia. 150 mm
- Width 63.5 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5314CG
- Zoro # G0259360
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 150 mm |
Width | 63.5 mm |
Housing Fillet Radius | 2 mm |
Overall Width | 63.5 mm |
Outside Diameter | 150 mm |
Bore Diameter | 70 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3314/5314, Bore Diameter 70 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,800 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 150 mm, Overall Width 63.5 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- WILKERSON Muffler, 1 In NPT (XMC-08-000)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 22.6 Cubic Inches Displacement (CM082P)
- ZEELINE 19V Replacement Battery for 912-19 Grease Gun System Lithium (91201-19L)
- MRC Bearing, 30mm, 46,800 N, Steel (5306M)
- MRC Bearing, 70mm, 101,000 N, Steel, Double Seal (5214MZZ)
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- NACHI 5200 Series Double Row Angular Contact, 5216-2NS (5216-2NS)
- Mrc Ball Bearings