Shop All Angular Contact Bearings
Mrc
Bearing, 65mm, 88,000 N, Double Shield
Mfr # 5213MFF
Zoro # G0260368
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 65 mm
- Outside Dia. 120 mm
- Width 38.1 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mrc
- MFR # 5213MFF
- Zoro # G0260368
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 120 mm |
Width | 38.1 mm |
Outside Diameter | 120 mm |
Housing Fillet Radius | 1.5 mm |
Bore Diameter | 65 mm |
Overall Width | 38.1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3213/5213, Bore Diameter 65 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,800 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 120 mm, Overall Width 38.1 mm, Ring Material Alloy Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L770 V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (5L770)
- REELCRAFT Extension Cord Reel, 45 ft, 12/3, 15.0 A Amps, 1 Outlets, 120V AC Voltage (L 4545 123 3)
- POWERDRIVE 5/8" Sheave 3.95" OD (AK41-5/8)
- MARTIN SPROCKET & GEAR Spk Roller B Qd, 100SDS12 (100SDS12)
- MRC Bearing, 10mm, 7610 N, Double Shield (5200SBKFF)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 70mm, 101,000 N, Steel, Double Seal (5214MZZ)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- NACHI 7300 Angular Contact Ball Bearing (7305C)
- Mrc Angular Contact Bearings