Shop All Angular Contact Bearings
Mrc
Bearing, 65mm, 80,600 N, Steel, Double Seal
Mfr # 5213CZZ
Zoro # G0260377
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 65 mm
- Outside Dia. 120 mm
- Width 38.1 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5213CZZ
- Zoro # G0260377
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 120 mm |
Width | 38.1 mm |
Outside Diameter | 120 mm |
Housing Fillet Radius | 1.5 mm |
Overall Width | 38.1 mm |
Bore Diameter | 65 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3213/5213, Bore Diameter 65 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,600 RPM, Maximum Temperature 105 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 120 mm, Overall Width 38.1 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 56Y Frame (056T11O5300)
- MAXIM Hyd Cylinder, 4 In Bore, 16 In Stroke (288-369)
- CLIMAX METAL PRODUCTS 2C-025-S Two-Piece Clamping Collar (2C-025-S)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 5/16 in Bore (4100110000)
- MRC Bearing, 30mm, 46,800 N, Steel (5306M)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- MRC Bearing, 17mm, 14,300 N, Double Shield (5203SBKFF)
- MRC Bearing, 20mm, 19,000 N, Steel, Double Seal (5204CZZ)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- SKF Angular Contact Ball Bearings (7228BCBM)
- Mrc Ball Bearings