Shop All Angular Contact Bearings
Mrc
Bearing, 65mm, 80,600 N, Double Shield
Mfr # 5213CFF
Zoro # G0260395
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 65 mm
- Outside Dia. 120 mm
- Width 38.1 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5213CFF
- Zoro # G0260395
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 120 mm |
Width | 38.1 mm |
Outside Diameter | 120 mm |
Overall Width | 38.1 mm |
Housing Fillet Radius | 1.5 mm |
Bore Diameter | 65 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3213/5213, Bore Diameter 65 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,800 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 120 mm, Overall Width 38.1 mm, Ring Material Alloy Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHP Inch Ball - Other Than R Single Row Deep Groove Ball Bearing (MJ5/8 2ZJ RRS AR3S5)
- CLIMAX METAL PRODUCTS M2C-07 Metric Two-Piece Clamping Collar (M2C-07)
- MILTON Polycarbonate Micro Filter, 1/2" NPT (1020)
- CLIMAX METAL PRODUCTS RC-125 Set Screw Coupling (RC-125)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- MRC Bearing, 10mm, 7610 N, Double Shield (5200SBKFF)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 30mm, 46,800 N, Steel (5306M)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- MRC Bearing, 25mm, 20,800 N, Steel, Double Seal (5205CZZ)
- FAFNIR Super Precision Ball Bearings, Abec-7 Angular Contact, 9300 Series Ultra Light, Duplex Pairs, Light (2MM9314WICR DUL)
- Mrc Ball Bearings