Shop All Angular Contact Bearings
Mrc
Bearing, 65mm, 154,000 N, Steel, Snap-Ring
Mfr # 5313MG
Zoro # G0259397
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 65 mm
- Outside Dia. 140 mm
- Width 58.74 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5313MG
- Zoro # G0259397
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 140 mm |
Width | 58.74 mm |
Overall Width | 58.7 mm |
Housing Fillet Radius | 2 mm |
Outside Diameter | 140 mm |
Bore Diameter | 65 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3313/5313, Bore Diameter 65 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,300 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 140 mm, Overall Width 58.7 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1/2 in Stroke, Round Body Double Acting (NCDMC075-0050)
- FESTO Trunnion Support LNZG-32 (LNZG-32)
- SHARKBITE Push Fit Manifold, LF Copper, 8 In. L (22995LF)
- DIXON Swivel Joint Style 30 FNPT, MI, 3" (330FXFMI00000)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- MRC Bearing, 20mm, 19,000 N, Steel, Double Seal (5204CZZ)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3208)
- Mrc Angular Contact Bearings