Shop All Angular Contact Bearings
Mrc
Bearing, 65mm, 138,000 N, Steel, Double Seal
Mfr # 5313CZZ
Zoro # G0259430
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 65 mm
- Outside Dia. 140 mm
- Width 58.74 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5313CZZ
- Zoro # G0259430
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 140 mm |
Width | 58.74 mm |
Bore Diameter | 65 mm |
Outside Diameter | 140 mm |
Overall Width | 58.7 mm |
Housing Fillet Radius | 2 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3313/5313, Bore Diameter 65 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,200 RPM, Maximum Temperature 105 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 140 mm, Overall Width 58.7 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing, 52100 Bearing Steel, Setscrew Lock (VF4S-120)
- DAYTON CX128 Cogged V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (4FJ31)
- SMC Dig Out, PNP, 8 Out, M12 Connector (EX600-DYPB)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-35AS)
- MRC Bearing, 30mm, 46,800 N, Steel (5306M)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- MRC Bearing, 17mm, 14,300 N, Double Shield (5203SBKFF)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- SKF SKF-5206, Angular Contact Ball Brgs, 5206 (5206)
- Mrc Ball Bearings