Shop All Angular Contact Bearings
Mrc
Bearing, 60mm, 78,100 N, Steel
Mfr # 5212M
Zoro # G0260429
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 60 mm
- Outside Dia. 110 mm
- Width 36.51 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5212M
- Zoro # G0260429
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 110 mm |
Width | 36.51 mm |
Overall Width | 36.5 mm |
Bore Diameter | 60 mm |
Outside Diameter | 110 mm |
Housing Fillet Radius | 1.5 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3212/5212, Bore Diameter 60 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 110 mm, Overall Width 36.5 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Sleeve Bearing, 1/2" I.D., 1/2" L (EBCF081204)
- SKF SKF-3206A C3, Double Row Ball Brgs, 3206A C3 (3206A C3)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 3/4 HP, T3B (056C17G15525)
- SUPCO MultiPlus V Belt, A100 (A100)
- MRC Bearing, 10mm, 7610 N, Double Shield (5200SBKFF)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- MRC 5200C Light Angular Contact Ball Bearing, 50mm Bore, 90mm OD, 2 Rows, 30.16mm W, 30 deg (5210CZZ)
- MRC Bearing, 25mm, 20,800 N, Steel, Double Seal (5205CZZ)
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- NACHI 7200 Series Angular Contact Precision Brg, 7208BMUC3 (7208BMUC3)
- Mrc Angular Contact Bearings