Shop All Angular Contact Bearings
Mrc
Bearing, 60mm, 70,200 N, Steel, Snap-Ring
Mfr # 5212CG
Zoro # G0260438
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 60 mm
- Outside Dia. 110 mm
- Width 36.51 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mrc
- MFR # 5212CG
- Zoro # G0260438
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 110 mm |
Width | 36.51 mm |
Bore Diameter | 60 mm |
Housing Fillet Radius | 1.5 mm |
Overall Width | 36.5 mm |
Outside Diameter | 110 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3212/5212, Bore Diameter 60 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 110 mm, Overall Width 36.5 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Hose End, For ID 3/8 In, 3/8 In NPT, Brass (6X424)
- KEEN Right Angle Grease Gun Coupler (KE324648)
- MILTON 1/4" ID x 30 ft. Polyurethane ReKoil Hose (1671-30)
- TITAN PRO Motor Dual Run Cap, 25/15 MFD, 370-440V (TRCFD2515)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- MRC Bearing, 10mm, 7610 N, Double Shield (5200SBKFF)
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- FAG BEARINGS Angular Ball Bear Single Row>120Mm<320Mm (7313BMPUA)
- Mrc Ball Bearings