Shop All Angular Contact Bearings
Mrc
Bearing, 60mm, 70,200 N, Double Shield
Mfr # 5212CFF
Zoro # G0260447
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 60 mm
- Outside Dia. 110 mm
- Width 36.51 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5212CFF
- Zoro # G0260447
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 110 mm |
Width | 36.51 mm |
Outside Diameter | 110 mm |
Overall Width | 36.5 mm |
Bore Diameter | 60 mm |
Housing Fillet Radius | 1.5 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3212/5212, Bore Diameter 60 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 110 mm, Overall Width 36.5 mm, Ring Material Alloy Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 8.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE42)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-502-12FP)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z439)
- TOMPKINS Nylon Hose Sleeve0.71" ID NYLON SLEEVE-100' (NHS-071-100 FT)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- MRC Bearing, 25mm, 20,800 N, Steel, Double Seal (5205CZZ)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3307)
- Mrc Angular Contact Bearings