Shop All Angular Contact Bearings
Mrc
Bearing, 60mm, 159,000 N, Steel
Mfr # 5412C
Zoro # G0259196
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 24 Degrees
- Bore Dia. 60 mm
- Outside Dia. 150 mm
- Width 66.68 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mrc
- MFR # 5412C
- Zoro # G0259196
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 150 mm |
Width | 66.68 mm |
Housing Fillet Radius | 2 mm |
Overall Width | 66.7 mm |
Bore Diameter | 60 mm |
Outside Diameter | 150 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3412/5412, Bore Diameter 60 mm, Cage Material Steel, Closure Open, Contact Angle 24 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 150 mm, Overall Width 66.7 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Coupling Socket KD3-1/8-A (KD3-1/8-A)
- THOMSON Super Ball Bushing, Bore Dia 0.750 In (SUPER12OPN)
- TRITAN Insert Ball Brng, ER, 2in dia, 9779.19 lb. (ER32)
- KURT Crimp Fitting, Straight, 3/8" ID, JIC (FJX-06-08)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- MRC Bearing, 25mm, 20,800 N, Steel, Double Seal (5205CZZ)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- SKF Angular Contact Bearing, 50mm, O.D. 130mm (7410 BCBM)
- Mrc Angular Contact Bearings