Shop All Angular Contact Bearings
Mrc
Bearing, 55mm, 66,000 N, Steel
Mfr # 5211M
Zoro # G0260499
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 55 mm
- Outside Dia. 100 mm
- Width 33.34 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5211M
- Zoro # G0260499
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 100 mm |
Width | 33.34 mm |
Bore Diameter | 55 mm |
Housing Fillet Radius | 1.5 mm |
Overall Width | 33.3 mm |
Outside Diameter | 100 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3211/5211, Bore Diameter 55 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,600 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 100 mm, Overall Width 33.3 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Air Manifold, 2 Way Bar (041-0097CT)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z429)
- A.O. SMITH Genteq OEM Replacement Motor, 1/3 HP, 1075 RPM, 115V, OAO, Rolled Steel (3S044)
- COOLPAK Cutting Oil, 5 gal. Sz, Liquid, Pail Style (CPS5406/5)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- MRC Bearing, 20mm, 19,000 N, Steel, Double Seal (5204CZZ)
- MRC 5200C Light Angular Contact Ball Bearing, 50mm Bore, 90mm OD, 2 Rows, 30.16mm W, 30 deg (5210CZZ)
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- NACHI 5300 Series Double Row Angular Contact (5306 C3)
- Mrc Angular Contact Bearings