Shop All Angular Contact Bearings
Mrc
Bearing, 55mm, 57,200 N, Steel, Double Seal
Mfr # 5211CZZ
Zoro # G0260508
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 55 mm
- Outside Dia. 100 mm
- Width 33.34 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5211CZZ
- Zoro # G0260508
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 100 mm |
Width | 33.34 mm |
Overall Width | 33.3 mm |
Bore Diameter | 55 mm |
Housing Fillet Radius | 1.5 mm |
Outside Diameter | 100 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3211/5211, Bore Diameter 55 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,300 RPM, Maximum Temperature 105 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 100 mm, Overall Width 33.3 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 8 Stroke 1.25 Rod (287207)
- DAYTON Motor Run Capacitor, 40 MFD, 370V, Round (2MEE2)
- BESTORQ Aftermarket replacement for 100439 BLUEBIRD Power Rake/Overseeder: PR22 Belt for Drive, 4L370 (4L370)
- ENERPAC Handle Assembly (CL918900SR)
- MRC Bearing, 30mm, 46,800 N, Steel (5306M)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- MRC 5200C Light Angular Contact Ball Bearing, 50mm Bore, 90mm OD, 2 Rows, 30.16mm W, 30 deg (5210CZZ)
- Mrc Ball Bearings