Shop All Angular Contact Bearings
Mrc
Bearing, 55mm, 57,200 N, Double Shield
Mfr # 5211CFF
Zoro # G0260517
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 55 mm
- Outside Dia. 100 mm
- Width 33.34 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5211CFF
- Zoro # G0260517
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 100 mm |
Width | 33.34 mm |
Housing Fillet Radius | 1.5 mm |
Bore Diameter | 55 mm |
Overall Width | 33.3 mm |
Outside Diameter | 100 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3211/5211, Bore Diameter 55 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,600 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 100 mm, Overall Width 33.3 mm, Ring Material Alloy Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Muffler for 22UX45 (PN22UX039G)
- D&D 58" Outside Length, 2/3" Top Width, 1 Ribs (B55/5L580)
- ARO Regulator, 1/8"Air Inlet, , 45 scfm (R37111-600)
- ENERPAC Repair Kit (P39PGK)
- MRC Bearing, 20mm, 19,000 N, Steel, Double Seal (5204CZZ)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- MRC Bearing, 17mm, 14,300 N, Double Shield (5203SBKFF)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBY)
- Mrc Ball Bearings