Shop All Angular Contact Bearings
Mrc
Bearing, 55mm, 106,000 N, Steel, Snap-Ring
Mfr # 5311CG
Zoro # G0259555
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 55 mm
- Outside Dia. 120 mm
- Width 49.21 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mrc
- MFR # 5311CG
- Zoro # G0259555
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 120 mm |
Width | 49.21 mm |
Outside Diameter | 120 mm |
Overall Width | 49.2 mm |
Bore Diameter | 55 mm |
Housing Fillet Radius | 2 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3311/5311, Bore Diameter 55 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 120 mm, Overall Width 49.2 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M 3/8" x 50 ft Air Hose 4000 psi (15-0209)
- INA Banded Ball Thrust Bearing, Bore 1.125 In (AKL.D11)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- ARROW PNEUMATICS Element Kit for F57 Midflow Filters (EK57A)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 25mm, 20,800 N, Steel, Double Seal (5205CZZ)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- MRC 5200C Light Angular Contact Ball Bearing, 50mm Bore, 90mm OD, 2 Rows, 30.16mm W, 30 deg (5210CZZ)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- NTN Ball Bearing, 70mm Bore Dia. (7214BL1BG)
- Mrc Angular Contact Bearings