Shop All Angular Contact Bearings
Mrc
Bearing, 55mm, 106,000 N, Steel, Double Seal
Mfr # 5311CZZ
Zoro # G0259546
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 55 mm
- Outside Dia. 120 mm
- Width 49.21 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5311CZZ
- Zoro # G0259546
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 120 mm |
Width | 49.21 mm |
Housing Fillet Radius | 2 mm |
Outside Diameter | 120 mm |
Overall Width | 49.2 mm |
Bore Diameter | 55 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3311/5311, Bore Diameter 55 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,800 RPM, Maximum Temperature 105 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 120 mm, Overall Width 49.2 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Hydraulic Cylinder, 5" Bore x Seal Kit (203860)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6000 2NSE C3)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 10.60" OD (3V1063)
- FESTO Multiple Distributor QSLV3-1/8-6 (QSLV3-1/8-6)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- MRC Bearing, 25mm, 20,800 N, Steel, Double Seal (5205CZZ)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- NACHI 5200 Series Double Row Angular Contact, 5205ZZ (5205ZZ)
- Mrc Ball Bearings