Shop All Angular Contact Bearings
Mrc
Bearing, 50mm, 143,000 N, Steel
Mfr # 5410C
Zoro # G0259211
original price:
$608.69
8% off
new price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 24 Degrees
- Bore Dia. 50 mm
- Outside Dia. 130 mm
- Width 58.74 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5410C
- Zoro # G0259211
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 130 mm |
Width | 58.74 mm |
Housing Fillet Radius | 2 mm |
Outside Diameter | 130 mm |
Overall Width | 58.7 mm |
Bore Diameter | 50 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3410/5410, Bore Diameter 50 mm, Cage Material Steel, Closure Open, Contact Angle 24 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,800 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 130 mm, Overall Width 58.7 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ62BG)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- D&D 36" Outside Length, 1/2" Top Width, 5 Ribs (360J5)
- ZORO SELECT Fitting, Boss Style (3LZ71)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC 5200C Light Angular Contact Ball Bearing, 50mm Bore, 90mm OD, 2 Rows, 30.16mm W, 30 deg (5210CZZ)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- NACHI 7300 Series Angular Contact Ball Bearing, 7312BMUC3 (7312BMUC3)
- Mrc Ball Bearings