Shop All Angular Contact Bearings
Mrc
Bearing, 45mm, 51,200 N, Steel, Double Seal
Mfr # 5209MZZ
Zoro # G0260605
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 45 mm
- Outside Dia. 85 mm
- Width 30.16 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5209MZZ
- Zoro # G0260605
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 85 mm |
Width | 30.16 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 85 mm |
Overall Width | 30.2 mm |
Bore Diameter | 45 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3209/5209, Bore Diameter 45 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,000 RPM, Maximum Temperature 105 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 85 mm, Overall Width 30.2 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pump, Oil, 16 G, 5:1 (LM2305A-31-B)
- CENTURY Condenser Fan Motor, 850 rpm, 1-1/2 HP (H1054AV1)
- BANDO 5M Ht Timing Belt, 600-5M-9 (600-5M-9)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-J04)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- MRC Bearing, 10mm, 7610 N, Double Shield (5200SBKFF)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- Mrc Angular Contact Bearings