Shop All Angular Contact Bearings
Mrc
Bearing, 40mm, 49,500 N, Steel
Mfr # 5208M
Zoro # G0260690
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 40 mm
- Outside Dia. 80 mm
- Width 30.16 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5208M
- Zoro # G0260690
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 30.16 mm |
Outside Diameter | 80 mm |
Bore Diameter | 40 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 30.2 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3208/5208, Bore Diameter 40 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 7,500 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 80 mm, Overall Width 30.2 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16852 (06Z-156)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936719Q, Return Line, 25 micron (ZX-936719Q)
- DAYTON Motor Start Capacitor, 189-227 MFD, Round (6FLV8)
- GATES PowerGrip HTD Belts, 535-5M-25 (535-5M-25)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- MRC Bearing, 70mm, 101,000 N, Steel, Double Seal (5214MZZ)
- SKF Angular Contact Bearing, 15mm, O.D. 42mm (7302 BEP)
- Mrc Ball Bearings