Shop All Angular Contact Bearings
Mrc
Bearing, 35mm, 37,700 N, Steel, Snap-Ring
Mfr # 5207CG
Zoro # G0260751
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 35 mm
- Outside Dia. 72 mm
- Width 26.99 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5207CG
- Zoro # G0260751
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 26.99 mm |
Overall Width | 27 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 35 mm |
Outside Diameter | 72 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3207/5207, Bore Diameter 35 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 8,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 72 mm, Overall Width 27 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Brake Motor, TENV, 3 HP, 182TC, 230/460 (182TTTL7034)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X08X06)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for A10525274 / COMPAIR (B1SA0001329)
- EM&S Motor Mounting A-Bracket, 4.086" Motor Centerline, Galvanized (C5954-4TG)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- MRC 5200C Light Angular Contact Ball Bearing, 50mm Bore, 90mm OD, 2 Rows, 30.16mm W, 30 deg (5210CZZ)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- NACHI 7200 Series Angular Contact Precision Brg (7203CMYP4)
- Mrc Ball Bearings