Shop All Angular Contact Bearings
Mrc
Bearing, 30mm, 30,300 N, Double Shield
Mfr # 5206MFF
Zoro # G0260797
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 30 mm
- Outside Dia. 62 mm
- Width 23.81 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mrc
- MFR # 5206MFF
- Zoro # G0260797
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 23.81 mm |
Bore Diameter | 30 mm |
Overall Width | 23.8 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 62 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3206/5206, Bore Diameter 30 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 9,500 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 62 mm, Overall Width 23.8 mm, Ring Material Alloy Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (205PP)
- VIAIR Single 444 High Performance Stealth Black Compressors, 200PSI (444SB)
- DDS Shaft Seal, 80 x 105 x 13 mm., TC, Nitrile Rubber (8010513TC)
- PRIMEFIT Industrial Plug 1/4" x 3/8" STD Hose Barb, 25PCS (IP1438BS-B25-P)
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 10mm, 7610 N, Double Shield (5200SBKFF)
- MRC Bearing, 70mm, 101,000 N, Steel, Double Seal (5214MZZ)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- NSK Angular Contact Ball Bearing (7304B)
- Mrc Ball Bearings