Shop All Angular Contact Bearings
Mrc
Bearing, 30mm, 28,600 N, Steel, Double Seal
Mfr # 5206SBZZ
Zoro # G0260788
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 30 mm
- Outside Dia. 62 mm
- Width 27 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5206SBZZ
- Zoro # G0260788
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 27 mm |
Bore Diameter | 30 mm |
Outside Diameter | 62 mm |
Overall Width | 27 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3206/5206, Bore Diameter 30 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 7,000 RPM, Maximum Temperature 105 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 62 mm, Overall Width 27 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 74" (A74)
- GATES 2921 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B112)
- ARO FRL, 1/2 In. NPT, 150 cfm, 150 psi (C38341-800)
- BOSTON GEAR Miter Gear-12 Pitch (L114Y)
- MRC Bearing, 75mm, 187,000 N, Steel (5315M)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC 5200C Light Angular Contact Ball Bearing, 50mm Bore, 90mm OD, 2 Rows, 30.16mm W, 30 deg (5210CZZ)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- FAG BEARINGS Angular Contact Single 70Xx, 72Xx, 73Xx, 74Xx, Angular Ball Bear. Single Row <= 120 Mm (7006 BXL2RSTVP)
- Mrc Angular Contact Bearings