Shop All Angular Contact Bearings
Mrc
Bearing, 30mm, 28,600 N, Double Seal
Mfr # 5206CZZ
Zoro # G0260815
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 30 mm
- Outside Dia. 62 mm
- Width 23.81 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5206CZZ
- Zoro # G0260815
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 23.81 mm |
Bore Diameter | 30 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 23.8 mm |
Outside Diameter | 62 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3206/5206, Bore Diameter 30 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 7,000 RPM, Maximum Temperature 105 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 62 mm, Overall Width 23.8 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C96 V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs (4FJ23)
- INA Thrust Washer, Inside Dia. 1.75 In (TWD2840)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 12.75 inch OD (3B124SK)
- TRITAN Double Riveted Chain, 08B, Offset Link (08B-2 OSL)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- FAFNIR Double Row Angular Contact Ball Bearing, #5306W (5306W)
- Mrc Ball Bearings