Shop All Angular Contact Bearings
Mrc
Bearing, 25mm, 34,100 N, Steel, Snap-Ring
Mfr # 5305MG
Zoro # G0260009
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 25 mm
- Outside Dia. 62 mm
- Width 25.4 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5305MG
- Zoro # G0260009
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 25.4 mm |
Outside Diameter | 62 mm |
Overall Width | 25.4 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 25 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3305/5305, Bore Diameter 25 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 10,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 62 mm, Overall Width 25.4 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reelcraft, Cord Reel, Triple Outlet GFCI, 100 ft., 15AMP (L 70100 123 9G)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KCR49UN0106X)
- DYNABRADE Carrier (53669)
- CAMOZZI 1/4" Filter Regulator (MC104-DS11)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGAP)
- Mrc Angular Contact Bearings