Shop All Angular Contact Bearings
Mrc
Bearing, 25mm, 34,100 N, Double Shield
Mfr # 5305MFF
Zoro # G0260018
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 25 mm
- Outside Dia. 62 mm
- Width 25.4 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5305MFF
- Zoro # G0260018
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 25.4 mm |
Outside Diameter | 62 mm |
Bore Diameter | 25 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 25.4 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3305/5305, Bore Diameter 25 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 10,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 62 mm, Overall Width 25.4 mm, Ring Material Alloy Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HIFI SH52155, 10 micron, Outside-In, Glass (MF0502894)
- DDS Shaft Seal, TC, 1.437in ID, Nitrile Rubber (IN36.5153.979.52TC)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 33A (ATV320U75M3C)
- KOYO Needle Roller Brg, 162117, 1in Bore, Open (RCB-162117-FS)
- MRC Bearing, 70mm, 101,000 N, Steel, Double Seal (5214MZZ)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC Bearing, 25mm, 20,800 N, Steel, Double Seal (5205CZZ)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- FAG BEARINGS Angular Ball Bearing Single Row <= 120 MM (7202B TVP)
- Mrc Ball Bearings