Shop All Angular Contact Bearings
Mrc
Bearing, 25mm, 30,700 N, Steel, Snap-Ring
Mfr # 5305CG
Zoro # G0260045
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 25 mm
- Outside Dia. 62 mm
- Width 25.4 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5305CG
- Zoro # G0260045
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 25.4 mm |
Bore Diameter | 25 mm |
Outside Diameter | 62 mm |
Overall Width | 25.4 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3305/5305, Bore Diameter 25 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 10,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 62 mm, Overall Width 25.4 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 In Bore, 24 In Stroke (288-342)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2-1/2, L 3 (CB404824)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth (40B19F-1)
- QA1 Male Stud, Rod End, RH, 38mm (MCMR16S)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- MRC Bearing, 25mm, 20,800 N, Steel, Double Seal (5205CZZ)
- MRC Bearing, 20mm, 19,000 N, Steel, Double Seal (5204CZZ)
- MRC Bearing, 70mm, 101,000 N, Steel, Double Seal (5214MZZ)
- MRC 5200C Light Angular Contact Ball Bearing, 50mm Bore, 90mm OD, 2 Rows, 30.16mm W, 30 deg (5210CZZ)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BECBY)
- Mrc Ball Bearings