Shop All Angular Contact Bearings
Mrc
Bearing, 25mm, 30,700 N, Steel, Double Seal
Mfr # 5305CZZ
Zoro # G0260036
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 25 mm
- Outside Dia. 62 mm
- Width 25.4 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5305CZZ
- Zoro # G0260036
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 25.4 mm |
Outside Diameter | 62 mm |
Overall Width | 25.4 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 25 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3305/5305, Bore Diameter 25 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 7,500 RPM, Maximum Temperature 105 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 62 mm, Overall Width 25.4 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Female NPT with Plastic Sleeve, PK 6 (CG440PB-D6)
- FESTO Manual Override AHB-MEB (AHB-MEB)
- AIGNEP USA Universal Flow Control, 1/4 In, NPT x Tube (88973-04-04)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Flareless Compression Union Tee (7705X12X12X12)
- MRC Bearing, 20mm, 19,000 N, Steel, Double Seal (5204CZZ)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBY)
- Mrc Ball Bearings