Shop All Angular Contact Bearings
Mrc
Bearing, 25mm, 30,700 N, Double Shield
Mfr # 5305CFF
Zoro # G0260051
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 25 mm
- Outside Dia. 62 mm
- Width 25.4 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5305CFF
- Zoro # G0260051
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 25.4 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 62 mm |
Overall Width | 25.4 mm |
Bore Diameter | 25 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3305/5305, Bore Diameter 25 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 10,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 62 mm, Overall Width 25.4 mm, Ring Material Alloy Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 74 in. OC (BX71)
- DYKEM Layout Fluid, Steel Blue, 4 Oz (80300)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (VL3501)
- MARATHON 5 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT1213A (GT1213A)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- MRC Bearing, 20mm, 19,000 N, Steel, Double Seal (5204CZZ)
- SKF Angular Contact Ball Bearings (7219 BEA)
- Mrc Angular Contact Bearings