Shop All Angular Contact Bearings
Mrc
Bearing, 25mm, 22,900 N, Steel
Mfr # 5205M
Zoro # G0260858
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 25 mm
- Outside Dia. 52 mm
- Width 20.64 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5205M
- Zoro # G0260858
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 20.64 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 52 mm |
Bore Diameter | 25 mm |
Overall Width | 20.6 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3205/5205, Bore Diameter 25 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 11,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 52 mm, Overall Width 20.6 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC O-Ring, P083071 (P083071)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- WILKERSON Filter Element (MSP-95-502)
- BAILEY ROLLER CHAIN #60 HEAVY CONNECTOR LINK (131565)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- MRC Bearing, 70mm, 101,000 N, Steel, Double Seal (5214MZZ)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 20mm, 19,000 N, Steel, Double Seal (5204CZZ)
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- SKF Angular Contact Bearing, 20mm, O.D. 52mm (7304 BEP)
- Mrc Ball Bearings