Shop All Angular Contact Bearings
Mrc
Bearing, 25mm, 20,800 N, Steel, Double Seal
Mfr # 5205CZZ
Zoro # G0260867
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 25 mm
- Outside Dia. 52 mm
- Width 20.64 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5205CZZ
- Zoro # G0260867
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 20.64 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 20.6 mm |
Bore Diameter | 25 mm |
Outside Diameter | 52 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3205/5205, Bore Diameter 25 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 8,000 RPM, Maximum Temperature 105 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 52 mm, Overall Width 20.6 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Grip (55024)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SPEAN4-4M)
- CAMOZZI Flow-Control Valve (RFU 483-1/8)
- MARATHON MOTORS Oil Burner Motor, 1/2 HP, 3450 rpm (048C34D2028)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- INA Angular Contact Dbl. 32XX, 33XX suffix BD, angular ball bear. double row <= 120 mm (3208J2RS)
- Mrc Ball Bearings