Shop All Angular Contact Bearings
Mrc
Bearing, 20mm, 22,500 N, Steel, Double Seal
Mfr # 5304CZZ
Zoro # G0260079
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 20 mm
- Outside Dia. 52 mm
- Width 22.23 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5304CZZ
- Zoro # G0260079
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 22.23 mm |
Outside Diameter | 52 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 22.2 mm |
Bore Diameter | 20 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3304/5304, Bore Diameter 20 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 8,500 RPM, Maximum Temperature 105 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 52 mm, Overall Width 22.2 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (16AT10/1700)
- PNEUMADYNE Control Valve, 3-Way, #10-32 NPT (C032025)
- BESTORQ Cogged Belt, 106 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1060)
- DYNABRADE O-Ring, 96065 (96065)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC Bearing, 17mm, 14,300 N, Double Shield (5203SBKFF)
- MRC Bearing, 10mm, 7610 N, Double Shield (5200SBKFF)
- MRC Bearing, 25mm, 20,800 N, Steel, Double Seal (5205CZZ)
- MRC Bearing, 20mm, 19,000 N, Steel, Double Seal (5204CZZ)
- FAFNIR Single Row Angular Contact Ball Bearing, #7203W (7203W)
- Mrc Angular Contact Bearings