Shop All Angular Contact Bearings
Mrc
Bearing, 20mm, 22,500 N, Double Shield
Mfr # 5304CFF
Zoro # G0260088
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 20 mm
- Outside Dia. 52 mm
- Width 22.23 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5304CFF
- Zoro # G0260088
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 22.23 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 20 mm |
Outside Diameter | 52 mm |
Overall Width | 22.2 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3304/5304, Bore Diameter 20 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 12,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 52 mm, Overall Width 22.2 mm, Ring Material Alloy Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B51 V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (3X638)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 3/16 In (FCR12-4-3-A)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 2.766in.L, 1 Hole (BBV1501000)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 30mm, 46,800 N, Steel (5306M)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 42 Mm Od X 19 Mm W; Open (5302)
- Mrc Angular Contact Bearings