Shop All Angular Contact Bearings
Mrc
Bearing, 17mm, 21,600 N, Double Shield
Mfr # 5303SBKFF
Zoro # G0260106
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 17 mm
- Outside Dia. 47 mm
- Width 22.23 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5303SBKFF
- Zoro # G0260106
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 47 mm |
Width | 22.23 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 47 mm |
Bore Diameter | 17 mm |
Overall Width | 22.2 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3303/5303, Bore Diameter 17 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 14,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 47 mm, Overall Width 22.2 mm, Ring Material Alloy Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 405-5M-15, Timing Belt, Neoprene, Fiberglass (405-5M-15)
- HONEYWELL Bag Asm Vandalism Proof VP525,531 (14003648-001/U)
- BAILEY HYDRAULICS Solid Steel Shaft Collars: 1 1/2" Id, 2 1/4" Od, 3/4" Width, 136022 (136022)
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 6ft long (L206-6)
- MRC Bearing, 25mm, 20,800 N, Steel, Double Seal (5205CZZ)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- MRC 5200C Light Angular Contact Ball Bearing, 50mm Bore, 90mm OD, 2 Rows, 30.16mm W, 30 deg (5210CZZ)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBY)
- Mrc Ball Bearings