Shop All Angular Contact Bearings
Mrc
Bearing, 17mm, 14,300 N, Polyamide, Shielded
Mfr # 5203SBKF
Zoro # G0260989
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 17 mm
- Outside Dia. 40 mm
- Width 17.47 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5203SBKF
- Zoro # G0260989
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 17.47 mm |
Overall Width | 17.5 mm |
Bore Diameter | 17 mm |
Outside Diameter | 40 mm |
Housing Fillet Radius | 0.64 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3203/5203, Bore Diameter 17 mm, Cage Material Polyamide, Closure Single Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 15,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 40 mm, Overall Width 17.5 mm, Ring Material Alloy Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Graphite Dry Film Lubricant, 10 oz Aerosol Can (03094)
- MAIN FILTER Hydraulic Filter, replaces WIX D44B10GV, Pressure Line, 10 micron, Outside-In (MF0060374)
- TRITAN Taper-Lock Bushing, 1-1/8inBore dia, Steel (2012 X 1-1/8)
- SPEEDAIRE Starter (CC1041147)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- NACHI 5300 Series Double Row Angular Contact, 5305 (5305)
- Mrc Ball Bearings