Shop All Angular Contact Bearings
Mrc
Bearing, 17mm, 14,300 N, Double Seal
Mfr # 5203SBKZZ
Zoro # G0260961
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 17 mm
- Outside Dia. 40 mm
- Width 17.47 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5203SBKZZ
- Zoro # G0260961
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 17.47 mm |
Overall Width | 17.5 mm |
Bore Diameter | 17 mm |
Outside Diameter | 40 mm |
Housing Fillet Radius | 0.64 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3203/5203, Bore Diameter 17 mm, Cage Material Polyamide, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 10,000 RPM, Maximum Temperature 105 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 40 mm, Overall Width 17.5 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP4458)
- WILKERSON Compressed Air Filter, 150 psi, 4.8 In. W, Pipe Size: 1" NPT (F30-08-000)
- RULAND SHAFT COLLAR MOUNTABLE (FHD-MCL-25-F)
- QA1 Female Stud Rod End, SS, RH, #10-32 (GFR3TS)
- MRC Bearing, 30mm, 46,800 N, Steel (5306M)
- MRC Bearing, 25mm, 20,800 N, Steel, Double Seal (5205CZZ)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- MRC Bearing, 20mm, 19,000 N, Steel, Double Seal (5204CZZ)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBP)
- Mrc Angular Contact Bearings