Shop All Angular Contact Bearings
Mrc
Bearing, 15mm, 15,100 N, Steel
Mfr # 5302SB
Zoro # G0260115
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 15 mm
- Outside Dia. 42 mm
- Width 19.05 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5302SB
- Zoro # G0260115
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 42 mm |
Width | 19.05 mm |
Bore Diameter | 15 mm |
Overall Width | 19.1 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 42 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3302/5302, Bore Diameter 15 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 15,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 42 mm, Overall Width 19.1 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor and Wheel Assembly (97006222)
- DODGE 4214 D-Flex Type JE Coupling Sleeve, 06 Coupling, 1-7/8 in L, 3-3/4 in OD, 6000 rpm Max, EPDM Rubber (004214)
- GATES Polyflex Belts, 5M437 (5M437)
- RBC Nice Ball Bearings (ER19)
- MRC 5200C Light Angular Contact Ball Bearing, 50mm Bore, 90mm OD, 2 Rows, 30.16mm W, 30 deg (5210CZZ)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3208)
- Mrc Ball Bearings