Shop All Angular Contact Bearings
Mrc
Bearing, 15mm, 11,400 N, Steel
Mfr # 5202SB
Zoro # G0261025
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 15 mm
- Outside Dia. 35 mm
- Width 15.88 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5202SB
- Zoro # G0261025
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 35 mm |
Width | 15.88 mm |
Outside Diameter | 35 mm |
Bore Diameter | 15 mm |
Overall Width | 15.9 mm |
Housing Fillet Radius | 0.64 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3202/5202, Bore Diameter 15 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 17,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 35 mm, Overall Width 15.9 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Adapter NPTF Female-BSPp Male, 1/4" BSP X 1/4" NPT (2521 1/4-04)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 40 Chain , 18 Teeth, Ball Bearing, 5/8" Bore (B4018H)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- TERRE PRODUCTS V-Groove Idler Pulley - 4'' Dia.- 3/8'' Bore - Steel (35400038B)
- MRC Bearing, 10mm, 7610 N, Double Shield (5200SBKFF)
- MRC Bearing, 17mm, 14,300 N, Double Shield (5203SBKFF)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- MRC 5200C Light Angular Contact Ball Bearing, 50mm Bore, 90mm OD, 2 Rows, 30.16mm W, 30 deg (5210CZZ)
- NTN NTN 51108, Angular Thrust Bearing Single Row 40 Mm Id X 60 Mm Od X 13 Mm W Steel Cage (51108)
- Mrc Angular Contact Bearings