Shop All Angular Contact Bearings
Mrc
Bearing, 15mm, 11,400 N, Double Shield
Mfr # 5202SBKFF
Zoro # G0261016
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 15 mm
- Outside Dia. 35 mm
- Width 15.88 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5202SBKFF
- Zoro # G0261016
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 35 mm |
Width | 15.88 mm |
Bore Diameter | 15 mm |
Outside Diameter | 35 mm |
Overall Width | 15.9 mm |
Housing Fillet Radius | 0.64 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3202/5202, Bore Diameter 15 mm, Cage Material Polyamide, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 17,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 35 mm, Overall Width 15.9 mm, Ring Material Alloy Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 3210, Double Row Angular Contact Bearing 50 Mm Id X 90 Mm Od X 302 Mm W Open (3210)
- TRITAN QD Bushing, 0.75-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 3/4)
- TSUBAKI Roller Chain, Riveted, 60 ANSI, 100 ft. (60 TW 100)
- NTN NTN 45290, Tapered Roller Bearing Cone 225 In Id X 12188 In W (45290)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- MRC Bearing, 25mm, 20,800 N, Steel, Double Seal (5205CZZ)
- MRC Bearing, 17mm, 14,300 N, Double Shield (5203SBKFF)
- NACHI 7200 Series Angular Contact Precision Brg, 7200B (7200B)
- Mrc Angular Contact Bearings