Shop All Angular Contact Bearings
Mrc
Bearing, 15mm, 11,400 N, Double Seal
Mfr # 5202SBKZZ
Zoro # G0261007
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 15 mm
- Outside Dia. 35 mm
- Width 15.88 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5202SBKZZ
- Zoro # G0261007
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 35 mm |
Width | 15.88 mm |
Overall Width | 15.9 mm |
Outside Diameter | 35 mm |
Housing Fillet Radius | 0.64 mm |
Bore Diameter | 15 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3202/5202, Bore Diameter 15 mm, Cage Material Polyamide, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 12,000 RPM, Maximum Temperature 105 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 35 mm, Overall Width 15.9 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Connector QS-16 (QS-16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/8 Bore Dia., 24 # of Teeth (50BS24H X 1 3/8)
- CARLISLE RBX173-4 Gold-Ribbon Cog-Band (RBX173-4)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6S)
- MRC Bearing, 20mm, 19,000 N, Steel, Double Seal (5204CZZ)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- MRC Bearing, 17mm, 14,300 N, Double Shield (5203SBKFF)
- NACHI 7200 Series Angular Contact Precision Brg, 7205B (7205B)
- Mrc Angular Contact Bearings