Shop All Angular Contact Bearings
Mrc
Bearing, 12mm, 10,400 N, Steel
Mfr # 5201SB
Zoro # G0261059
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 12 mm
- Outside Dia. 32 mm
- Width 15.88 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5201SB
- Zoro # G0261059
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 32 mm |
Width | 15.88 mm |
Overall Width | 15.9 mm |
Housing Fillet Radius | 0.64 mm |
Bore Diameter | 12 mm |
Outside Diameter | 32 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3201/5201, Bore Diameter 12 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 20,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 32 mm, Overall Width 15.9 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 1000mm L - 8MGT-1000-12 (120G8M1000)
- INGERSOLL-RAND Retainer (AVC1-83)
- GUARDAIR High Filtration Collection Bag (1500A02)
- TRIM Coolant, 5 gal, Bucket (SC536/5)
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGAP)
- Mrc Angular Contact Bearings