Shop All Angular Contact Bearings
Mrc
Bearing, 10mm, 7610 N, Double Shield
Mfr # 5200SBKFF
Zoro # G0261068
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 10 mm
- Outside Dia. 30 mm
- Width 14.29 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5200SBKFF
- Zoro # G0261068
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 30 mm |
Width | 14.29 mm |
Housing Fillet Radius | 0.64 mm |
Bore Diameter | 10 mm |
Outside Diameter | 30 mm |
Overall Width | 14.3 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 5200, Bore Diameter 10 mm, Cage Material Polyamide, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 22,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 30 mm, Overall Width 14.3 mm, Ring Material Alloy Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Buffer, Non-Rotating, 145mm (ZPB2K50-B5)
- VELVAC Spring T-Bolt Clamp 2-1/4 - 2-9/16 (022580)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (797TC-6-BX)
- MAIN FILTER Hydraulic Filter, replaces WIX R19C10GB, Return Line, 10 micron, Outside-In (MF0062309)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- RHP Super Precision.- 7200 Series Angular Contact Bearing Duplex (7213 CTDULP4)
- Mrc Ball Bearings