Shop All Angular Contact Bearings
Mrc
Bearing, 100mm, 178,000 N, Steel
Mfr # 5220C
Zoro # G0260130
product price: $1,084.99
/ea
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 100 mm
- Outside Dia. 180 mm
- Width 60.33 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5220C
- Zoro # G0260130
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 180 mm |
Width | 60.33 mm |
Outside Diameter | 180 mm |
Housing Fillet Radius | 2 mm |
Bore Diameter | 100 mm |
Overall Width | 60.3 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3220/5220, Bore Diameter 100 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 180 mm, Overall Width 60.3 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Valve, 25.2 CFM, 0.9, 3.4VA (VFS2100-3FZ)
- CAMPBELL HAUSFELD Compressor, Lightweght, Quiet Air, 4.6 gal. (DC040500)
- MASTER STAGES Low Foam Machine Tool Sump Cleaner, 5 gal (WHAMEXXT/5)
- D&D 77" Outside Length, 5/8" Top Width, 1 Ribs (5LK770)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- MRC Bearing, 17mm, 14,300 N, Double Shield (5203SBKFF)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- SKF Angular Contact Bearing, 95mm, O.D. 200mm (7319 BECBY)
- Mrc Angular Contact Bearings