Shop All Permanent Markers
Mr. Sketch
Washable Markers, 192 PK
Mfr # 1924063
Zoro # G4127256
product price: $190.99
/pk 192, $0.99/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black; Blue; Brown; Dark Green; Green; Magenta; Orange; Pink; Purple; Red; Turquoise; Yellow
- Ink Color 16 Black, 16 Blue, 16 Brown, 16 Dark Green, 16 Green, 16 Magenta, 16 Orange, 16 Pink, 16 Purple, 16 Red, 16 Turquoise, 16 Yellow
- Tip Size Broad
- Point Type Chisel
- Age Recommendation Ages 3 and Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Sketch
- MFR # 1924063
- Zoro # G4127256
- UPC # 071641085411
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Broad |
Details
Item | Washable Markers |
Color | Black; Blue; Brown; Dark Green; Green; Magenta; Orange; Pink; Purple; Red; Turquoise; Yellow |
Ink Color | 16 Black, 16 Blue, 16 Brown, 16 Dark Green, 16 Green, 16 Magenta, 16 Orange, 16 Pink, 16 Purple, 16 Red, 16 Turquoise, 16 Yellow |
Point Type | Chisel |
Age Recommendation | Ages 3 and Up |
Marker Grade | School Grade |
Description
Washable Markers, Markers Brand MR. SKETCH, Package Quantity 192
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENA TOYS Powerful Giants Garbage Truck (2166)
- GREAT PAPERS Certificate, Navy, Foil Border, 11in H, PK15 (038952)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- White (WL-0375-100-WT)
- OREGON Black Marking Crayons, PK 12 (295365)
- MR. SKETCH Blue, Green, Orange, Purple, Red, Yellow Marker, Washable, Chisel, PK6, 6 PK (1924009)
- MR. SKETCH Scented Watercolor Marker, Broad Chisel Tip, Assorted Colors, PK12 (1905069)
- MR. SKETCH Scented Stix Watercolor Marker Set, Fine Bullet Tip, Asstd Color, PK10 (1905313)
- MR. SKETCH Marker, Stix Class, Non-Toxic, .8mm, 216/BX, Assorted 216PK (SAN1905315)
- BRADY Label Overlay, 2-1/2 In.x4-1/2 In, PK100 (17134LS)
- NMC T Markers, Blk/Yell (LN130)
- SHARPIE Permanent Fine Point Marker Set, PK5 (30653PPA)
- Mr. Sketch Permanent Markers