Shop All Permanent Markers
Mr. Sketch
Scented Watercolor Marker, Broad Chisel Tip, Assorted Colors, PK12
Mfr # 1905069
Zoro # G6077590
product price: $10.15
/pk 12, $0.85/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size Broad
- Point Type Chisel
- Weight 0.5 lbs
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Sketch
- MFR # 1905069
- Zoro # G6077590
- UPC # 71641200722
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Color | Assorted |
Point Type | Chisel |
Weight | 0.5 lbs |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | School Grade |
Age Recommendation | Ages 3 and Up |
Description
Mr. Sketch® Scented Watercolor Marker, Broad Chisel Tip, Assorted Colors, 12/Set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN 5" x 7" Planner Calendar Pages, Tan (9260W)
- PREMIUM COMPATIBLES INC PCI Brand New Compatible Dell 330-2663 PK496 Black Drum 30K Yld for 2230 2330 2350 3330 3333 3335 Made in USA (330-2663DRPC)
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P293)
- ZORO SELECT Grocery Bag Flat Bottom 2# White, Pk500 (51002)
- MR. SKETCH Scented Stix Watercolor Marker Set, Fine Bullet Tip, Asstd Color, PK10 (1905313)
- MR. SKETCH Blue, Green, Orange, Purple, Red, Yellow Marker, Washable, Chisel, PK6, 6 PK (1924009)
- MR. SKETCH Marker, Stix Class, Non-Toxic, .8mm, 216/BX, Assorted 216PK (SAN1905315)
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (2017818)
- SHARPIE Fine Tip Permanent Marker, Assorted Color Burst & Classic Colors, PK24 (1949557)
- SHARPIE Sharpie® Pallet Markers, Black, 12/Case (MK404BK)
- SHARPIE Black Permanent Marker, Fine Tip, 2 PK (32724PP)
- Mr. Sketch Permanent Markers