Shop All Permanent Markers
Mr. Sketch
Scented Stix Watercolor Marker Set, Fine Bullet Tip, Asstd Color, PK10
Mfr # 1905313
Zoro # G6082350
product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size Fine
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Weight 0.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Sketch
- MFR # 1905313
- Zoro # G6082350
- UPC # 71641036109
- Country of Origin Mexico
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | Assorted |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.23 lbs |
Series | Scented Stix™ |
Marker Grade | School Grade |
Age Recommendation | Ages 8 and Up |
Description
Mr. Sketch® Scented Stix Watercolor Marker Set, Fine Bullet Tip, Assorted Colors, 10/Set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA View-Adjust Rotary Reference Organizer, 10 Display Panels, Black (FDS031LB)
- SANFORD Sharpie, EXTRA FINE TIP PERMANENT MARKER, BLACK, 36PK (2082960)
- FLIPSIDE PRODUCTS 36 x 48 Cork Bulletin Board (10099)
- SPIROGRAPH The Original Spirograph Deluxe Kit (1001Z)
- MR. SKETCH Scented Watercolor Marker, Broad Chisel Tip, Assorted Colors, PK12 (1905069)
- MR. SKETCH Blue, Green, Orange, Purple, Red, Yellow Marker, Washable, Chisel, PK6, 6 PK (1924009)
- MR. SKETCH Marker, Stix Class, Non-Toxic, .8mm, 216/BX, Assorted 216PK (SAN1905315)
- SHARPIE Fine Point Permanent Marker, Black, Canister (35010)
- SHARPIE Black Permanent Marker, Chisel Tip (2178493)
- MARKAL Trades Marker Yellow Refill 6-Pkg (MA390361)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Orange Ink (63607)
- Mr. Sketch Permanent Markers