Shop All Arts & Crafts
Mr. Sketch
Scented Stix, Bullet Point Markers, Assorted, PK30
Mfr # SAN1905313
Zoro # G2879800
product price: $25.95
/pk 30, $0.87/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 30 markers
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Sketch
- MFR # SAN1905313
- Zoro # G2879800
- UPC # 194629090112
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 30 markers |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Each one of our bright, water-based colors comes with its own fun scent. Mr. Sketch markers are great for drawing thick or thin lines and are perfect for young artists. 0.8mm tip makes illustrating, lettering precise. Each pack includes 10 markers in assorted colors and scents. Sold as 3 packs for a total of 30 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, 0.25"Round, Red, PK450 (05790)
- AVERY Shipping Labels/Paper Receipt, 5-1, PK100 (27900)
- PAASCHE Paasche VL-3AS Airbrush Set with All Three Heads for VL (VL-3AS)
- SMEAD Guide, Vnyl Tab, A-Z, 25, Lgl Pk (SMD52180)
- MR. SKETCH Scented Markers, Chisel Tip, Assorted Colors, PK24, Recommended Age: 4+ Years (SAN1905070)
- MR. SKETCH Markers, Scented, Chisel Point, 22/PK, Assorted PK (SAN2054594)
- MR. SKETCH Scented Markers, Chisel Tip, Assorted Colors, PK24, Recommended Grade: PK+ (SAN1905069)
- MR. SKETCH Scented Watercolor Marker Pack, Broad Chisel Tip, 36 Assorted Colors (2003992)
- CREATIVITY STREET Wood Rolling Pin Set, 4 Patterns, 6in, PK2 (PAC3748)
- NATIONAL HARDWARE Wire Galv 16Gax200Ft (N266-999)
- ELLISON EDUCATION Sizzix Accessory - Cutting Pads, Standard, 2 Per Set, 2PK (655093)
- Mr. Sketch