Shop All Permanent Markers
Mr. Sketch
Mr Sketch Marker, Thin, 216St, PK216
Mfr # 3618
Zoro # G5022879
product price: $96.89
/pk 216, $0.45/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size Fine
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Features 216-Count School Pack—Includes 18 of each color.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Sketch
- MFR # 3618
- Zoro # G5022879
- UPC # 071641079922
- Country of Origin Mexico
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Mr Sketch Marker,Thin,216St,PK216 |
Color | Assorted |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Features | 216-Count School Pack—Includes 18 of each color. |
Weight | 4.1 lbs |
Series | Scented Stix™ |
Marker Grade | School Grade |
Age Recommendation | Ages 8 and Up |
Description
Mr Sketch Marker,Thin,216St,PK216, Markers Brand MR. SKETCH, Package Quantity 216
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Healthy Helpings™ MyPlate Game (2395)
- UNIVERSAL Plastic Index Card Boxes, 4" x 6", Translucent Black, PK2 (UNV47287)
- CANON Ink Cartridge, Cli-251Xl, Assorted, PK3 (6449B009)
- SOLAR GROUP BLK T3 Rural Mailbox (ST200B00)
- MR. SKETCH Marker, Stix Class, Non-Toxic, .8mm, 216/BX, Assorted 216PK (SAN1905315)
- MR. SKETCH Scented Stix Watercolor Marker Set, Fine Bullet Tip, Asstd Color, PK10 (1905313)
- MR. SKETCH Scented Watercolor Marker, Broad Chisel Tip, Assorted Colors, PK12 (1905069)
- MR. SKETCH Blue, Green, Orange, Purple, Red, Yellow Marker, Washable, Chisel, PK6, 6 PK (1924009)
- UNI-PAINT Permanent Marker, Broad Chisel Tip, White (63743)
- PENTEL White Permanent Marker, Bullet Tip (PEN100WS)
- SANFORD Sharpie® Retractable Permanent Marker, Ultra Fine, Black Ink, Dozen (1735790)
- Mr. Sketch Permanent Markers