Shop All Drain Components
Mr. Scrappy
White Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals
Mfr # 21-DSFS3-WH
Zoro # G303554320
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4 inch
- Width 5 inch
- Material Stainless Steel
- For Use With Sinks less than 1 inch thick
- Length 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Scrappy
- MFR # 21-DSFS3-WH
- Zoro # G303554320
- UPC # 707534054058
- Country of Origin China
- Category Drain Components
Dimensions
Height (In.) | 4 inch |
Width | 5 inch |
Length | 5 inch |
Details
Material | Stainless Steel |
For Use With | Sinks less than 1 inch thick |
Features | Holds water and stops unwanted items from going down the drain] |
Includes | Kitchen Sink Flange and Stopper |
Color | White |
Weight | 1 lb |
Description
Mr Scrappy white sink flange and stopper for 3-bolt mount garbage disposals. Complete the look you want with a custom sink flange and stopper set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" NOM C x 1/2" MNPT Copper Flush Adapter (24W566)
- LEGEND VALVE 1/2" X CLOSE BLACK NIPPLE (355-060E)
- ZORO SELECT Adjustable Wrench, 1-3 In (34A518)
- SPENCE Pressure Regulator, 1/2 In, 3 to 20 psi (E-C1C9A1B1AH1)
- MR. SCRAPPY Oil Rubbed Bronze Sink Basket Strainer and Flange (21-DSB-ORB)
- MR. SCRAPPY Black Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-BK)
- MR. SCRAPPY Oil Rubbed Bronze Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-ORB)
- THRIFCO PLUMBING 1-1/2 Inch X 7 Waste Bend W/Nut (4400634)
- PLUMB SHOP BRASSCRAFT MP 114x12 Drain Tube (453-100)
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid Strain, Innovator Overflow Silicone, 2-P, Kit, Brass (948700-PP-PB-G-2P)
- KOHLER Pureflo Bath Drain Trim - Contemp Push (T37395-BL)
- Mr. Scrappy Drain Components